INNER LINER SCRAPER
887.914315
- UNSPSC 25172511
887914315 961 1
887914315 961 1
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 9:50 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 9:50 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Colour | Black |
| Overall Length | 6 in |
| Handle Length | 3-7/8 in |
| Blade Length | 3 in |
| EAN | 4045989563852 |
Features
| Hoe style inner liner scraper |
| Plastic handle, metal blade |
Applications
Use together with Buffing Solution, Art. No. 829.490 to remove dirt, debris, and mold lubricants from the tire’s inner liner prior to repair